Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, TB, 3/4 In.
Mfr # OTB-2
Zoro # G1124751
original price:
$15.84
7% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style TB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OTB-2
- Zoro # G1124751
- UPC # 783936530123
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Overall Width | 2 in |
Thread Size | 3/4 in |
Overall Height | 3 in |
Overall Length | 7 in |
Compatible Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Height | 3 in |
Length | 7 in |
Width | 2.000 in |
Dimensions | 7 in x 2 in x 3 in |
Each - Width | 2.000 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 3 in, Overall Length 7 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover OL-20, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 7 cu in, Body Style TB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 120/208V, 3 Poles, 4 (M9L13208)
- MULBERRY Number of Gangs: 2 Cold-Rolled Steel, Matte Finish, Black (87152)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm (ZCKY51)
- KILLARK Conduit Outlet Body, 2 In. (OLR-6)
- KILLARK Conduit Outlet Body, Aluminum, XTF (GECXTF-2)
- KILLARK Conduit Body Gasket, 1-1/4 in., Design: Lay In (GASK574)
- KILLARK Conduit Outlet Body, TB, 1 In. (OTB-3)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLR-5)
- KILLARK Conduit Body, 19.5 cu. in. Cap, 1-1/4" Hub (X47)
- RACO Conduit Outlet Body, LB Style, 3/4" Hub Sz (LB075)
- Killark Conduit Bodies & Covers