Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, TB, 1 In.
Mfr # OTB-3
Zoro # G0505854
original price:
$25.45
14% off
new price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style TB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OTB-3
- Zoro # G0505854
- UPC # 783936530130
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Thread Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Trade Size | 1 in |
Overall Width | 2 in |
Overall Height | 3 in |
Overall Length | 8 in |
Length | 8 in |
Width | 2.000 in |
Height | 3 in |
Each - Width | 2.000 in |
Dimensions | 8 in x 2 in x 3 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 3 in, Overall Length 8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover OL-30, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 12 cu in, Body Style TB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 81.6W, 6.8A, Panel (SLS12068T)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GY)
- CANTEX BODY CONDUIT PVC LB 2"" (5133668U)
- TRUMETER Hour Meter Gasket, Flush (5003-009)
- KILLARK Conduit Body Gasket, Killark GES Series (GES-RG)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- KILLARK Conduit Body, 105 cu. in. Capacity, X Body (X68)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (C57)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (T27)
- KILLARK Conduit Body Gasket, 2 in. (GASK576)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LB, 1 In. (GRLB100)
- Killark Conduit Bodies & Covers