Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, T, 1/2 In.
Mfr # OT-1
Zoro # G3194091
original price:
$13.80
33% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OT-1
- Zoro # G3194091
- UPC # 783936530017
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Trade Size | 1/2 in |
Overall Width | 2 in |
Overall Length | 6 in |
Compatible Conduit Trade Size | 1/2 in |
Thread Size | 1/2 in |
Overall Height | 2 in |
Length | 6 in |
Width | 2.000 in |
Height | 2 in |
Each - Width | 2.000 in |
Dimensions | 6 in x 2 in x 2 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 2 in, Overall Length 6 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover OL-10, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 4 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, 16 ga., Tan, PK500 (13-1H1)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- NOARK Contact, 230Vac Coil, 2No+2Nc Au (CK80.322-230)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-3)
- KILLARK Conduit Body, 1", L, Iron (L37)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLR-5)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (LR47)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLL-5)
- KILLARK Conduit Body Cover, 3/4 in., Material: Steel (OL-20M)
- ABB Conduit Body Cover, 3/4 in., Clip On (270S)
- Killark Conduit Bodies & Covers