Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, T, 1/2 In.
Mfr # GECTT-1M
Zoro # G3099817
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GECTT-1M
- Zoro # G3099817
- UPC # 783936210896
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Width | 3 3/4 in |
Overall Height | 5 1/2 in |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Length | 6 7/8 in |
Trade Size | 1/2 in |
Length | 6.88 in |
Width | 3.750 in |
Height | 5.5 in |
Size | 6.88 in x 3.75 in x 5.5 in |
Dimensions | 6.88 in x 3.75 in x 5.5 in |
Each - Width | 3.750 in |
Description
Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 5 1/2 in, Overall Length 6 7/8 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover 2GOU, 4GOU, GECBCB, GECBCM, GECEY, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 19 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pendant Station, NEMA 4X, 1NO/1NC (20C815)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (SPS610HGRA)
- ERICSON Connector Nema 6-20, Perma-Grip Indust. (1616-CG)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (LB17)
- KILLARK Conduit Body, 11.0 cu. in. Capacity (X37)
- KILLARK Conduit Outlet Body, TB, 1 In. (OTB-3)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (OLB-1)
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- KILLARK Conduit Outlet Body, T, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in (OT-1M)
- APPLETON ELECTRIC Pulling Fitting, Iron, 1-1/2 In. (LBD150-M)
- Killark Conduit Bodies & Covers