Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, T, 1 In.
Mfr # OT-3
Zoro # G2727261
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OT-3
- Zoro # G2727261
- UPC # 783936530031
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Width | 3 in |
Overall Length | 8 in |
Compatible Conduit Trade Size | 1 in |
Thread Size | 1 in |
Overall Height | 2 in |
Trade Size | 1 in |
Height | 2 in |
Length | 8 in |
Width | 3.000 in |
Each - Width | 3.000 in |
Dimensions | 8 in x 3 in x 2 in |
Description
Conduit Outlet Body, Overall Width 3 in, Overall Height 2 in, Overall Length 8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover OL-30, Aluminum, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 12 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Maroon, Nylon, PK100 (EVT-S12MR-TA)
- LEVITON Co/Alr3W Togswtch 15Awht (02653-02W)
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 24V DC Volt Rating (USCC1I-DC24)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C706)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (OLB-2M)
- KILLARK Conduit Body Cover, 1-1/2 in. (570)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OT-6M)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLB-5)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (OLL-6M)
- KILLARK Conduit Body, 11.0 cu. in. Capacity (X37)
- CANTEX Conduit Outlet Body, PVC, T, Standards: UL (5133565)
- Killark Conduit Bodies & Covers