Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, XTF
Mfr # GECXTF-3M
Zoro # G6709087
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style XTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GECXTF-3M
- Zoro # G6709087
- UPC # 783936211084
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Height | 5.75 in |
Length | 7.75 in |
Width | 7.75 in |
Overall Height | 5 3/4 in |
Overall Width | 7 3/4 in |
Thread Size | 1 in |
Trade Size | 1 in |
Overall Length | 7 3/4 in |
Compatible Conduit Trade Size | 1 in |
Size | 7.75 in x 7.75 in x 5.75 in |
Dimensions | 7.75 in x 7.75 in x 5.75 in |
Each - Width | 7.750 in |
Description
Conduit Outlet Body, Overall Width 7 3/4 in, Overall Height 5 3/4 in, Overall Length 7 3/4 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 19 cu in, Body Style XTF, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 4, Shape XTF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Coupler, Off White, PVC, Couplings (T70BCIW-X)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 4A Iec (LR3D08)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Brn, Rockr (DS315)
- ABB One Hole Lug Compress Connector, 3/0 AWG (54162NT)
- KILLARK Conduit Outlet Body, Aluminum, C (GECCT-1)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OT-4M)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (OLB-1)
- KILLARK Conduit Body, C Body, 3/4" Hub (C27SA)
- KILLARK Conduit Body, 11.0 cu. in. Capacity (X37)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (LL27)
- HALEX Halex 58615 1.5 in. Threaded Oval Conduit Body (199917)
- Killark Conduit Bodies & Covers