Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, X, 3/4 In.
Mfr # GECXT-2M
Zoro # G0279167
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GECXT-2M
- Zoro # G0279167
- UPC # 783936211015
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Compatible Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Thread Size | 3/4 in |
Overall Height | 4 3/8 in |
Overall Width | 6 1/8 in |
Overall Length | 6 3/8 in |
Length | 6.375 in |
Height | 4.375 in |
Width | 6.125 in |
Dimensions | 6.375 in x 6.125 in x 4.375 in |
Size | 6.375 in x 6.125 in x 4.375 in |
Each - Width | 6.125 in |
Description
Conduit Outlet Body, Overall Width 6 1/8 in, Overall Height 4 3/8 in, Overall Length 6 3/8 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover 2GOU, 4GOU, GECBCB, GECBCM, GECEY, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 19 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC6/10)
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1CB32)
- FINDER Thermostat, SPST-NC 10A, 0 DegC to +60 DegC (7T.81.0.000.2403)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21M12)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-1)
- KILLARK Conduit Body, 105 cu. in. Capacity, X Body (X68)
- KILLARK Conduit Outlet Body, T, 1/2 In. (GECTT-1M)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (LB27)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OC-4)
- KILLARK Conduit Body Gasket, 1-1/2 in. (GASK575)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRT150-A)
- Killark Conduit Bodies & Covers