Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, X, 2 In.
Mfr # GEJXT-6M
Zoro # G6789754
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GEJXT-6M
- Zoro # G6789754
- UPC # 783936211299
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Compatible Conduit Trade Size | 2 in |
Trade Size | 2 in |
Overall Width | 8 1/2 in |
Overall Length | 10 3/8 in |
Overall Height | 4 1/2 in |
Thread Size | 2 in |
Height | 4.5 in |
Width | 8.500 in |
Length | 10.375 in |
Dimensions | 10.375 in x 8.5 in x 4.5 in |
Size | 10.375 in x 8.5 in x 4.5 in |
Each - Width | 8.500 in |
Description
Conduit Outlet Body, Overall Width 8 1/2 in, Overall Height 4 1/2 in, Overall Length 10 3/8 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 75 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 4, Shape LB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LOCKING PLUG 30A 250V (02621-0PB)
- ALLEN BRADLEY Photoswitch Sensor 10-30v-dc (42SRF-6002)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 3A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-3)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1/2 (EYSEF50AL)
- KILLARK Conduit Outlet Body, LR, 1/2 In. (OLR-1)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLB-5)
- KILLARK Conduit Body Cover, 1 in. (OL-30)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (LL17)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLR-5)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OC-4)
- KILLARK Conduit Body, 12.0 cu. in Capacity, X Body (OX-3)
- Killark Conduit Bodies & Covers