Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, X, 1 In.
Mfr # GESXT-3M
Zoro # G7172435
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GESXT-3M
- Zoro # G7172435
- UPC # 783936211459
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Length | 8 1/8 in |
Trade Size | 1 in |
Overall Width | 5 13/16 in |
Compatible Conduit Trade Size | 1 in |
Overall Height | 6 3/4 in |
Thread Size | 1 in |
Length | 8.13 in |
Height | 6.75 in |
Width | 5.810 in |
Size | 8.13 in x 5.81 in x 6.75 in |
Dimensions | 8.13 in x 5.81 in x 6.75 in |
Each - Width | 5.810 in |
Description
Conduit Outlet Body, Overall Width 5 13/16 in, Overall Height 6 3/4 in, Overall Length 8 1/8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 42 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 4, Shape LB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Mounting Brkt, Mini, Open, OW1.42In / 36mm (1025-12PZ)
- VAST Springless Nut, 5/16"-18"X3/8" EG, PK100 (V220 5/16-100)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P14R)
- KILLARK Conduit Outlet Body, C, 1 In. (OC-3)
- KILLARK Conduit Outlet Body, Aluminum, L (GECLT-2)
- KILLARK Conduit Body Cover, 3/4 in. (270)
- KILLARK Conduit Body, FE, 1", TA (TA37)
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (LR67)
- KILLARK Conduit Outlet Body, 2 In. (OT-6)
- KILLARK Hub Cover, 3/4 Hub Size, Killark VJ Series (VJH-2WW)
- Killark Conduit Bodies & Covers