Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, X, 1-1/4 In.
Mfr # GESXT-4M
Zoro # G6992876
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1-1/4
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GESXT-4M
- Zoro # G6992876
- UPC # 783936211480
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/4 |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Length | 8.5 in |
Height | 7 in |
Width | 5.875 in |
Trade Size | 1 1/4 in |
Overall Height | 7 in |
Thread Size | 1 1/4 in |
Overall Width | 5 7/8 in |
Overall Length | 8 1/2 in |
Compatible Conduit Trade Size | 1 1/4 in |
Each - Width | 5.875 in |
Dimensions | 8.5 in x 5.875 in x 7 in |
Size | 8.5 in x 5.875 in x 7 in |
Description
Conduit Outlet Body, Overall Width 5 7/8 in, Overall Height 7 in, Overall Length 8 1/2 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 42 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 4, Shape LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, White/Red (9001KN202)
- SQUARE D Handle Padlock Attachment (HPALM)
- RACO Cord Connector, Silver, 2-3/64" L, Aluminum (4803-5)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P8)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OLB-6M)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLB-4)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-3)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10M)
- KILLARK Conduit Body Gasket, 2 in. (GASK576)
- KILLARK Conduit Body Gasket, 1-1/4 and 1-1/2 in., Design: Lay In (OL-45-RG)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (OLB-2M)
- Killark Conduit Bodies & Covers