Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, X, 1-1/2 In.
Mfr # GEJXT-5M
Zoro # G6526432
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1-1/2
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GEJXT-5M
- Zoro # G6526432
- UPC # 783936211275
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/2 |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Overall Width | 8 5/8 in |
Overall Height | 4 7/8 in |
Overall Length | 10 1/4 in |
Compatible Conduit Trade Size | 1 1/2 in |
Width | 8.625 in |
Height | 4.875 in |
Length | 10.25 in |
Size | 10.25 in x 8.625 in x 4.875 in |
Each - Width | 8.625 in |
Dimensions | 10.25 in x 8.625 in x 4.875 in |
Description
Conduit Outlet Body, Overall Width 8 5/8 in, Overall Height 4 7/8 in, Overall Length 10 1/4 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 75 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (AFR15TRW)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4141206CH)
- APC Home/Office SurgeArrest Protector, 8 Outlet, 6 ft. Cord, 2030 J, White (P8GT)
- SIEMENS Control Transformer, 500 VA, 55 °C, 120/240V AC, 240/480V AC (MT0500M)
- KILLARK Conduit Body, 12.0 cu. in. Capacity (OX-3M)
- KILLARK Conduit Body, FE, Type E, 3/4" (OE-2M)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-5M)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (LL67)
- KILLARK Conduit Outlet Body, Iron, TB (TB17)
- KILLARK Conduit Body Gasket, 1-1/2 in. (GASK575)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRLB150-A)
- Killark Conduit Bodies & Covers