Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, UB
Mfr # MOUB-8M
Zoro # G7023082
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style UB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MOUB-8M
- Zoro # G7023082
- UPC # 783936555829
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Height | 5.5 in |
Width | 8.75 in |
Length | 22.5 in |
Overall Length | 22 1/2 in |
Overall Height | 5 1/2 in |
Compatible Conduit Trade Size | 3 in |
Thread Size | 3 in |
Overall Width | 8 3/4 in |
Trade Size | 3 in |
Dimensions | 22.5 in x 8.75 in x 5.5 in |
Each - Width | 8.750 in |
Description
Conduit Outlet Body, Overall Width 8 3/4 in, Overall Height 5 1/2 in, Overall Length 22 1/2 in, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Iron, Moguls, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 928.9 cu in, Body Style UB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, Brown (HBL5256)
- ALLEN TEL Cat 5e E-Z Jack Module, Blue (AT65EZ-20)
- METRA ELECTRONICS 3M RED T-TAP 22-18 GAUGE, PK 100 (3MRTT)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1-R)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (LL47)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-3)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (OLR-4M)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-3CG)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-2)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (OT-2M)
- RACO Conduit Body Cover, 1/2" Hub Size, Steel (SSC050)
- Killark Conduit Bodies & Covers