Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, UB
Mfr # MOUB-5M
Zoro # G6763066
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1-1/2
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style UB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MOUB-5M
- Zoro # G6763066
- UPC # 783936555799
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/2 |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Thread Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Overall Length | 16 in |
Overall Height | 6 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Width | 7 3/4 in |
Width | 7.750 in |
Height | 6.5 in |
Length | 16 in |
Dimensions | 16 in x 7.75 in x 6.5 in |
Each - Width | 7.750 in |
Description
Conduit Outlet Body, Overall Width 7 3/4 in, Overall Height 6 1/2 in, Overall Length 16 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Iron, Moguls, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 254.2 cu in, Body Style UB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PB3TCBCA)
- BURNDY Mechanicl Conn, Trminl, 6 to 14 AWG, 1 Cond (KLU35TP)
- SCHNEIDER ELECTRIC Mechanical Conn, Lug, 300 kcmil to 6 AWG (DZ2FH1)
- GROTE Welding Cable, Black, 3/0Ga, 100 ft. Spool (82-5742)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (LL57)
- KILLARK Conduit Body, 13 cu. in. Capacity, LB Body (LB38)
- KILLARK Conduit Body, T Body, 1" Hub (T37SA)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-3)
- KILLARK Conduit Outlet Body, 2 In. (OC-6)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (OLR-4M)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (LB150T-A)
- Killark Conduit Bodies & Covers