Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, UB
Mfr # MOUB-3M
Zoro # G6415586
original price:
$165.55
27% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style UB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MOUB-3M
- Zoro # G6415586
- UPC # 783936555775
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Height | 4 in |
Length | 11 in |
Width | 3 in |
Compatible Conduit Trade Size | 1 in |
Overall Height | 4 in |
Thread Size | 1 in |
Overall Width | 3 in |
Trade Size | 1 in |
Overall Length | 11 in |
Each - Width | 3.000 in |
Dimensions | 11 in x 3 in x 4 in |
Description
Conduit Outlet Body, Overall Width 3 in, Overall Height 4 in, Overall Length 11 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Iron, Moguls, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 106.2 cu in, Body Style UB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Ei (CJ5E88TGEI)
- NVENT HOFFMAN Fan Cords (ACORD1)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA3)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 3/8" Stud PK100, Insulation Color: Red (160107-2100)
- KILLARK Conduit Body, 153 cu. in Capacity, LB Body (OLB-7M)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- KILLARK Conduit Body Gasket, 1-1/4 in., Design: Lay In (GASK574)
- KILLARK Conduit Body, 105.0 cu. in. Capacity (LB68)
- KILLARK Body, Outlet, 3/4 In (GRSS-2)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-8)
- CROUSE HINDS BACK BOX RECEPTACLE HOUSING 1-1/4IN CONDUIT OUTLET BODIES AND BOX (ARE46)
- Killark Conduit Bodies & Covers