Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, TB
Mfr # OTB-6M
Zoro # G2514863
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style TB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OTB-6M
- Zoro # G2514863
- UPC # 783936480909
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Thread Size | 2 in |
Overall Width | 6 3/4 in |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Overall Length | 12 in |
Overall Height | 5 1/4 in |
Dimensions | 12 in x 6.75 in x 5.25 in |
Description
Conduit Outlet Body, Overall Width 6 3/4 in, Overall Height 5 1/4 in, Overall Length 12 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover OL-60M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 70 cu in, Body Style TB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Pigtail, w/Screw, 8", 12 AWG, PK25 (GGP-1282N)
- LEVITON Switch Combo Qt Dplx Wht (05224-2WS)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- SQUARE D Molded Case Circuit Breaker, BDL Series 100A, 2 Pole, 347/600V AC, B Curve (BDL26100)
- KILLARK Body, Outlet, 3/4 In (GRSS-2)
- KILLARK Conduit Outlet Body, C, 3/4 In. (OC-2)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-1)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- KILLARK Conduit Outlet Body, Iron, 3 In. (MOLBD-8M)
- KILLARK Conduit Body, C Body, 3/4" Hub (C27SA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1 In. (GRX100)
- Killark Conduit Bodies & Covers