Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, TB
Mfr # OTB-4M
Zoro # G1190113
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1-1/4
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style TB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OTB-4M
- Zoro # G1190113
- UPC # 783936480886
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/4 |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Overall Length | 10 5/8 in |
Compatible Conduit Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Overall Height | 4 3/4 in |
Overall Width | 5 7/8 in |
Dimensions | 10.625 in x 5.875 in x 4.75 in |
Description
Conduit Outlet Body, Overall Width 5 7/8 in, Overall Height 4 3/4 in, Overall Length 10 5/8 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover OL-45M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 32 cu in, Body Style TB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- SIEMENS Circuit Breaker, 5SY4 Series 50A, 1 Pole, 230/400V AC, B Curve (5SY41506)
- OMRON Temperature Controller 1/16DIN , Relay (E5CC-RX3A5M-000)
- BELL OUTDOOR Weatherproof Cover 3-Gang, Vertical, Dec (5129-2)
- KILLARK Conduit Outlet Body, Iron, LR, 3/4 In. (LR27)
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (LR17)
- KILLARK Conduit Outlet Body, T, 1/2 In. (GECTT-1M)
- KILLARK Conduit Body Cover, 1/2 in. (170)
- KILLARK Conduit Body Gasket, 1-1/2 in. (GASK575)
- KILLARK Conduit Outlet Body, T, 1/2 In. (T17)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 2 In. (X67)
- Killark Conduit Bodies & Covers