Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, TB
Mfr # OTB-3M
Zoro # G3225494
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style TB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OTB-3M
- Zoro # G3225494
- UPC # 783936480879
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Width | 2 in |
Thread Size | 1 in |
Overall Length | 8 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Height | 3 in |
Height | 3 in |
Width | 2.000 in |
Length | 8 in |
Dimensions | 8 in x 2 in x 3 in |
Each - Width | 2.000 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 3 in, Overall Length 8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover OL-30M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 12 cu in, Body Style TB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Circuit Breaker, THQMH Series 125A, 2 Pole (THQMH125CP)
- MONOPRICE Relief Boot, RJ45, Black, PK50 (7249)
- HUBBELL Locking Receptacle (HBL2725ST)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor w/ Relay & Photocell (OMNIDT2000RP)
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (OLR-1M)
- KILLARK Conduit Body Cover, 1 in. (OL-30M)
- KILLARK Conduit Body, 181 cu. in. Capacity, C Body (OC-8M)
- KILLARK Conduit Body, 181 cu. in Capacity, LR Body (OLR-8)
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (OLR-6M)
- KILLARK Conduit Outlet Body, T, 3/4 In. (OT-2)
- CROUSE HINDS Single Gang Device Body Aluminum 3/4In Conduit Outlet Bodies And Box (EDS271 SA)
- Killark Conduit Bodies & Covers