Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, TB
Mfr # OTB-2M
Zoro # G0902142
original price:
$15.74
14% off
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style TB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OTB-2M
- Zoro # G0902142
- UPC # 783936480862
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Trade Size | 3/4 in |
Overall Width | 2 in |
Overall Height | 3 in |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Length | 7 in |
Length | 7 in |
Height | 3 in |
Width | 2.000 in |
Each - Width | 2.000 in |
Dimensions | 7 in x 2 in x 3 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 3 in, Overall Length 7 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover OL-20M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 7 cu in, Body Style TB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS Battery, APC UPS, 24V DC, 9 Ah (APCRBC161)
- WHITE-RODGERS 586-120111 Solenoid, Spno, 48 (586-120111)
- AXIOM MANUFACTURING Axiom 10Ft Cat6 Bendnflex Ultra-Thin Snagless Patch Cable 550Mhz (C6BFSB-B10-AX)
- GE Replacement Coil, NEMA, Size 5, 480V (55-530249G004)
- KILLARK Conduit Body Cover, 1/2 in. (170)
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- KILLARK Conduit Outlet Body, T, 1/2 In. (GECTT-1M)
- KILLARK Conduit Outlet Body, Iron, TB (TB27)
- KILLARK Conduit Body Cover, 1-1/4 in. (470)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (T27)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLR-4)
- Killark Conduit Bodies & Covers