Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, T, 1 In.
Mfr # T37
Zoro # G0584351
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # T37
- Zoro # G0584351
- UPC # 783936011325
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Trade Size | 1 in |
Overall Height | 3 in |
Thread Size | 1 in |
Overall Width | 4 in |
Overall Length | 8 in |
Compatible Conduit Trade Size | 1 in |
Height | 3 in |
Length | 8 in |
Width | 4.000 in |
Dimensions | 8 in x 4 in x 3 in |
Each - Width | 4.000 in |
Description
Conduit Outlet Body, Overall Width 4 in, Overall Height 3 in, Overall Length 8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover 370G, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 11.5 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- BUYERS PRODUCTS Dump Body-Up Indicator Buzzer Light (BL10)
- FIRMAN Portable Generator, 5,700 W Rated, 7,125 W Surge, 30 A/20 A A (P05702)
- SQUARE D Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (15T68F)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (LR37)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (OLR-5M)
- KILLARK Hub Cover, 1/2 Hub Size, Killark VJ Series (VJH-1WW)
- KILLARK Conduit Body Cover, 1 in. (OL-30)
- KILLARK Conduit Body, 105 cu. in. Capacity, X Body (X68)
- KILLARK Body, Outlet, 3/4 In (GRSS-2)
- RACO Conduit Body Cover, 3/4" Hub Size, Steel (SSC075)
- Killark Conduit Bodies & Covers