Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, T, 1 In.
Mfr # MOT-3M
Zoro # G6613783
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MOT-3M
- Zoro # G6613783
- UPC # 783936555614
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Width | 3 in |
Height | 3 in |
Length | 12 in |
Trade Size | 1 in |
Overall Width | 3 in |
Thread Size | 1 in |
Overall Height | 3 in |
Overall Length | 12 in |
Compatible Conduit Trade Size | 1 in |
Dimensions | 12 in x 3 in x 3 in |
Each - Width | 3.000 in |
Description
Conduit Outlet Body, Overall Width 3 in, Overall Height 3 in, Overall Length 12 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Iron, Moguls, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 94.5 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2", 1.250-1.375, Size 6 (RSR-622)
- TAYMAC Emt Lb Assembly, 2" (EALB200)
- ANCOR Ancor 90° Tinned Copper Lug #3/0 - 3/8" - 2-Piece (262716)
- PANDUIT Single Side Horizontal Ring Manager 2RU (CMPHF1)
- KILLARK Conduit Outlet Body, T, 3/4 In. (OT-2)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (OLL-2M)
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- KILLARK Conduit Body, 181 cu. in Capacity, LR Body (OLR-8)
- KILLARK Conduit Body Cover, 3/4 in. (OL-20)
- KILLARK Conduit Body, 4.0 cu. in. Capacity, X Body (X17SA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1 In. (JBX100L)
- Killark Conduit Bodies & Covers