Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, T, 1 In.
Mfr # GESTT-3M
Zoro # G6965567
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GESTT-3M
- Zoro # G6965567
- UPC # 783936211428
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Length | 7 5/16 in |
Trade Size | 1 in |
Overall Height | 4 1/8 in |
Compatible Conduit Trade Size | 1 in |
Thread Size | 1 in |
Description
Conduit Outlet Body, Overall Height 4 1/8 in, Overall Length 7 5/16 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 42 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Triple Coat Epoxy Coating, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 3, Shape T, Standards CSA, UL, Thread Gender Female, Thread Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Multi-Purpose Gasket, Weatherproof box/cover Accessory, 1 Gang, Foam, Gasket (GS100)
- ERICSON Power Pak Pos DisplayPerma-Grip Nema 5 (1447PP-25)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 208/277V AC (31EH17)
- KLEIN TOOLS J-Hooks, 1-Inch, 6PK (450-500)
- KILLARK Conduit Outlet Body, Iron, C, 1 In. (OC-3M)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (T47)
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (OLL-5M)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OT-4M)
- KILLARK Conduit Outlet Body, LB, 1 In. (OLB-3)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (T50T-A)
- Killark Conduit Bodies & Covers