Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, LR, 2 In.
Mfr # OLR-6M
Zoro # G1797372
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OLR-6M
- Zoro # G1797372
- UPC # 783936480671
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Thread Size | 2 in |
Overall Width | 5 in |
Overall Height | 4 in |
Overall Length | 11 in |
Compatible Conduit Trade Size | 2 in |
Trade Size | 2 in |
Width | 5.000 in |
Length | 11 in |
Height | 4 in |
Dimensions | 11 in x 5 in x 4 in |
Each - Width | 5.000 in |
Description
Conduit Outlet Body, Overall Width 5 in, Overall Height 4 in, Overall Length 11 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover OL-60M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 70 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG32V02)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 7A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-7)
- BURNDY Copper Cable to Post/Flat, 8 sol (KC22J12T13)
- UNISTRUT Unistrut RP1000T0768PG 4 ft. Channel with Hole (3230083)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (OT-2M)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-3)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-3CG)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (OLL-6M)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (OLR-3M)
- KILLARK Conduit Outlet Body, Iron, TB (TB27)
- CALBOND Conduit Body, Type LR, FM7, 3/4 in., PVC (PV0700LR27)
- Killark Conduit Bodies & Covers