Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, LR, 1-1/2 In.
Mfr # OLR-5M
Zoro # G2891813
original price:
$34.95
27% off
new price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1-1/2
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OLR-5M
- Zoro # G2891813
- UPC # 783936480664
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/2 |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Compatible Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Overall Height | 4 in |
Overall Width | 5 in |
Overall Length | 10 in |
Thread Size | 1 1/2 in |
Height | 4 in |
Length | 10 in |
Width | 5.000 in |
Each - Width | 5.000 in |
Dimensions | 10 in x 5 in x 4 in |
Description
Conduit Outlet Body, Overall Width 5 in, Overall Height 4 in, Overall Length 10 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover OL-45M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 36 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100 (MU14-250DF/FLAGX)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0808)
- GLEASON REEL Limit Switch, Rotary, 3NC/3NO (54EB33EB)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-3)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (LL47)
- KILLARK Conduit Body Cover, 3/4 in., Material: Steel (OL-20M)
- KILLARK Conduit Body, 12.0 cu. in Capacity, X Body (OX-3)
- KILLARK Conduit Outlet Body, TB, 1 In. (OTB-3)
- KILLARK Conduit Body Gasket, 3/4 in. (GASK572)
- KILLARK Conduit Body, X Body, 3/4" Hub (OX-2)
- Killark Conduit Bodies & Covers