Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, LR, 1-1/2 In.
Mfr # LR57
Zoro # G0283114
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LR57
- Zoro # G0283114
- UPC # 783936011240
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Trade Size | 1 1/2 in |
Overall Length | 8 in |
Compatible Conduit Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Overall Height | 3 in |
Overall Width | 4 in |
Width | 4.000 in |
Height | 3 in |
Length | 8 in |
Each - Width | 4.000 in |
Dimensions | 8 in x 4 in x 3 in |
Description
Conduit Outlet Body, Overall Width 4 in, Overall Height 3 in, Overall Length 8 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover 570, 570C, 570CG, 570CGSA, 570CSA, 570G, 570GSA, 570SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 26 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133390)
- RACO Electrical Box, 18 cu in, Old Work Box, Steel, Round (7122RAC)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100RB)
- MILLER MFG Cage Clip, Ferrule, Metal, For ACP2 Pet Lodge Wire Clip Pliers, 14 16 ga Wire Panels (ACC1)
- KILLARK Conduit Outlet Body, C, 1/2 In., Form: Form 85 (OC-1M)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- KILLARK Conduit Outlet Body, 2 In. (OC-6)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In., Color: Gray (OC-2M)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (GECTT-2M)
- KILLARK Conduit Body Cover, 1 in. (OL-30)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (T47)
- Killark Conduit Bodies & Covers