Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, LL, 2 In.
Mfr # LL67
Zoro # G3010402
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # LL67
- Zoro # G3010402
- UPC # 783936011158
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Overall Height | 4 3/8 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 5 7/8 in |
Overall Length | 9 1/2 in |
Thread Size | 2 in |
Trade Size | 2 in |
Height | 4.375 in |
Length | 9.5 in |
Width | 5.875 in |
Each - Width | 5.875 in |
Dimensions | 9.5 in x 5.875 in x 4.375 in |
Description
Conduit Outlet Body, Overall Width 5 7/8 in, Overall Height 4 3/8 in, Overall Length 9 1/2 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover 670, 670C, 670CG, 670CGSA, 670CSA, 670G, 670GSA, 670SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 48 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 3.03 in H, 3 in W, 3.11 in D, NEMA 4X, Screw On (HW-S808009WW)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105C02-D1)
- CANTEX Elbow, 90 Degree, 1-1/2 In Conduit, PVC (5133827)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPPOA)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- KILLARK Conduit Body, 105 cu. in. Capacity, X Body (X68)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-3)
- KILLARK Conduit Body Gasket, 1 in. (OLK-3RG)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (LB27)
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500CE00)
- Killark Conduit Bodies & Covers