Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, LL, 1/2 In.
Mfr # OLL-1M
Zoro # G1156224
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # OLL-1M
- Zoro # G1156224
- UPC # 783936480527
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Height | 1 3/8 in |
Overall Width | 2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Length | 4 5/8 in |
Thread Size | 1/2 in |
Trade Size | 1/2 in |
Height | 1.375 in |
Width | 2.000 in |
Length | 4.625 in |
Dimensions | 4.625 in x 2 in x 1.375 in |
Each - Width | 2.000 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 1 3/8 in, Overall Length 4 5/8 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover OL-10M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 4 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE6)
- RACO Grounding Bushing, 3/4" L, 3/4" Conduit (1263DC)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1/2" Sq - Natural Nylon - 100 pcs (CT281)
- NVENT HOFFMAN Syspend 281-Max Flange Coupling, 4.33x4 (S2MFC)
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (LR17)
- KILLARK Conduit Outlet Body, X, 3/4 In. (VLJX-2WW)
- KILLARK Conduit Body, 11.0 cu. in. Capacity (X37)
- KILLARK Conduit Outlet Body, Iron, C, 1 In. (OC-3M)
- KILLARK Conduit Body Cover, 1 in. (OL-30)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OT-5)
- L.H. DOTTIE L.H. Dottie 1'' C Threaded Conduit Body w/ Cover & Gasket, 5PK (C100CG)
- Killark Conduit Bodies & Covers