Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, LL, 1-1/4 In.
Mfr # LL47
Zoro # G2495936
original price:
$25.49
5% off
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # LL47
- Zoro # G2495936
- UPC # 783936011134
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 3 3/4 in |
Thread Size | 1 1/4 in |
Overall Height | 5 1/2 in |
Trade Size | 1 1/4 in |
Overall Length | 6 7/8 in |
Height | 5.5 in |
Width | 3.750 in |
Length | 6.88 in |
Each - Width | 3.750 in |
Dimensions | 6.88 in x 3.75 in x 5.5 in |
Description
Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 5 1/2 in, Overall Length 6 7/8 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover 470, 470C, 470CG, 470CGSA, 470CSA, 470G, 470GSA, 470SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 19.5 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Cylindrical, Diffuse (OG0041)
- SQUARE D Branch Deadfront Kit (NQRPL442L2)
- ABB S800 I/O Compact Module Termination Unit (3BSE013232R1 TU812V1)
- DAYTON Ovrload Rely, 17 to 25A, Class 10, Bimetllc (6ECC6)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10M)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (OLL-1M)
- KILLARK Conduit Outlet Body, TB, 1/2 In. (OTB-1)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (OT-3M)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-1)
- KILLARK Conduit Outlet Body, Iron, X, 3/4 In. (GECXT-2M)
- RACO Conduit Body Cover, 1/2" Hub Size, Steel (SSC050)
- Killark Conduit Bodies & Covers