Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, LB, 3/4 In.
Mfr # MOLBD-2M
Zoro # G2732807
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3/4
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # MOLBD-2M
- Zoro # G2732807
- UPC # 783936555300
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Length | 7 in |
Width | 2 in |
Height | 3 in |
Thread Size | 3/4 in |
Trade Size | 3/4 in |
Overall Width | 2 in |
Overall Length | 7 in |
Overall Height | 3 in |
Compatible Conduit Trade Size | 1/2 in |
Dimensions | 7 in x 2 in x 3 in |
Each - Width | 2.000 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 3 in, Overall Length 7 in, Trade Size 3/4 in, Compatible Conduit Trade Size 1/2 in, Hub Size 3/4 in, Iron, Moguls, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 25.6 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Strap, Durable Woven, Orange, PK10, 1x6" (J-B6-C10-O)
- 3M Female Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DFIX)
- SENTROL BALANCED HIGH SECURITY MAGNETIC CONTACTS OTHER SWITCH (2707A)
- ABB MS116-1.6, 3P MMP 1.0-1.6A RANGE (MS116-1.6)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (OLL-6M)
- KILLARK Conduit Body, Form 7, 3/4" Hub (X27)
- KILLARK Conduit Outlet Body, X, 1/2 In. (VLJX-1WW)
- KILLARK Conduit Outlet Body, T, 3/4 In. (OT-2)
- KILLARK Conduit Body, 4.0 cu. in. Capacity (LB17SA)
- KILLARK Conduit Outlet Body, LL, 1/2 In. (OLL-1)
- KEEN 02-55643T 1 in. Threaded Conduit Body Rigid Type T (KE3308100)
- Killark Conduit Bodies & Covers