Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, LB, 3/4 In.
Mfr # LB27
Zoro # G1535676
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # LB27
- Zoro # G1535676
- UPC # 783936011011
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Overall Height | 3 in |
Thread Size | 3/4 in |
Overall Width | 2 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Length | 6 in |
Trade Size | 3/4 in |
Width | 2.000 in |
Length | 6 in |
Height | 3 in |
Each - Width | 2.000 in |
Dimensions | 6 in x 2 in x 3 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 3 in, Overall Length 6 in, Weight 1.33 lb, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover 270, 270C, 270CG, 270CGSA, 270CSA, 270G, 270GSA, 270SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 7 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Cover, Flush Mount, 200 A, 31.06 in L, 15.44 in W, Non-Vented, 30 Spaces, NEMA 1 (QOC30UF)
- SCHNEIDER ELECTRIC Time Delay Relay, 240VAC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-230A)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (LP-CC-5-6/10)
- MERSEN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30321R)
- KILLARK Conduit Outlet Body, TB, 1/2 In. (OTB-1)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (OLR-3M)
- KILLARK Conduit Body Gasket, 2 in. (GASK576)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (OLR-4M)
- KILLARK Conduit Outlet Body, Iron, LR, 3/4 In. (LR27)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-2)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-2)
- Killark Conduit Bodies & Covers