Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, LB, 1 In.
Mfr # OLB-3M
Zoro # G1391004
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OLB-3M
- Zoro # G1391004
- UPC # 783936480442
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Height | 3 in |
Thread Size | 1 in |
Overall Length | 5 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 2 in |
Trade Size | 1 in |
Length | 7 in |
Width | 2.000 in |
Height | 3 in |
Each - Width | 2.000 in |
Dimensions | 7 in x 2 in x 3 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 3 in, Overall Length 5 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover OL-30M, Iron, O, Back Type Flat, Body Capacity 12 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Class I, Zone 2, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartSolar Pluggable Display (SCC900650010)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 3 Pole, 120/240V AC (QOU310)
- ASSOCIATED EQUIPMENT 24V CHARGER BREAKER KIT (AE610536)
- TORK Photocontrol Stem, DieCast Alum, 120/277V (2129A)
- KILLARK Conduit Outlet Body, LB, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in (OLB-1M)
- KILLARK Conduit Body, FE, Type E, 3/4" (OE-2M)
- KILLARK Conduit Outlet Body, C, 1/2 In. (C17)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLB-5)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (OLB-1)
- KILLARK Conduit Body Cover, 1 in. (OL-30M)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (GRFX75)
- Killark Conduit Bodies & Covers