Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, LB, 1 In.
Mfr # MOLBD-3M
Zoro # G7227166
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MOLBD-3M
- Zoro # G7227166
- UPC # 783936555317
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Length | 12 in |
Height | 4 in |
Width | 5 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 5 in |
Thread Size | 1 in |
Overall Length | 12 in |
Trade Size | 1 in |
Overall Height | 4 in |
Dimensions | 12 in x 5 in x 4 in |
Each - Width | 5.000 in |
Description
Conduit Outlet Body, Overall Width 5 in, Overall Height 4 in, Overall Length 12 in, Trade Size 1 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1 in, Iron, Moguls, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 87.2 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-S16BK-TA)
- SQUARE D Circuit Breaker Enclosure, JD, 150 to 250A, Main Circuit Breaker (JD250S)
- WIEGMANN Drip Shield, NOVAL Accessory, 14 Gang, Carbon Steel, Kit (DK48)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C412)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-3CG)
- KILLARK Conduit Body, 19.5 cu. in. Cap, 1-1/4" Hub (X47)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10M)
- KILLARK Conduit Body, 42 cu. in. Capacity, LR Body (LR58)
- KILLARK Conduit Outlet Body, Iron, TB (TB17)
- KILLARK Conduit Body Gasket, 1-1/4 in., Design: Lay In (GASK574)
- KILLARK Conduit Body, Form 7, 3/4" Hub (X27)
- Killark Conduit Bodies & Covers