Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, L
Mfr # GEJLT-6M
Zoro # G6831535
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GEJLT-6M
- Zoro # G6831535
- UPC # 783936211213
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Length | 10.125 in |
Width | 8.625 in |
Height | 4.75 in |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Overall Length | 10 1/8 in |
Thread Size | 2 in |
Overall Width | 8 5/8 in |
Overall Height | 4 3/4 in |
Each - Width | 8.625 in |
Size | 10.125 in x 8.625 in x 4.75 in |
Dimensions | 10.125 in x 8.625 in x 4.75 in |
Description
Conduit Outlet Body, Overall Width 8 5/8 in, Overall Height 4 3/4 in, Overall Length 10 1/8 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 75 cu in, Body Style L, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 2, Shape LB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8"F x 1/4"M Adapter (81277)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20304)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPST (EH10)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- KILLARK Conduit Outlet Body, C, 1/2 In., Form: Form 85 (OC-1M)
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (OLR-1M)
- KILLARK Conduit Body Cover, 1 in. (OL-30M)
- KILLARK Conduit Outlet Body, Iron, TB (TB37)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OLB-4M)
- KILLARK Conduit Body Cover, 2 in., Design: Screw In (OL-60)
- KILLARK Conduit Body, 12.0 cu. in Capacity, X Body (OX-3)
- Killark Conduit Bodies & Covers