Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, L
Mfr # GEJLT-5M
Zoro # G7073753
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1-1/2
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GEJLT-5M
- Zoro # G7073753
- UPC # 783936211190
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/2 |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Length | 10.375 in |
Width | 8.75 in |
Height | 4.5 in |
Overall Length | 10 3/8 in |
Trade Size | 1 1/2 in |
Thread Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Width | 8 3/4 in |
Overall Height | 4 1/2 in |
Dimensions | 10.375 in x 8.75 in x 4.5 in |
Size | 10.375 in x 8.75 in x 4.5 in |
Each - Width | 8.750 in |
Description
Conduit Outlet Body, Overall Width 8 3/4 in, Overall Height 4 1/2 in, Overall Length 10 3/8 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 75 cu in, Body Style L, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP PAK RET PIN (110G9)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-182)
- KABLE KONTROL Kable Kontrol® High Temp Nylon Split Wire Loom Tubing - 3/8" Inside Diameter - 1900' Length - Black (NWL921BSP)
- CARLON Conduit Elbow, 90 deg Angle, 2 in, PVC, Gray (UA9FJ-UPC)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (OLB-2M)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-6)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OT-4)
- KILLARK Conduit Outlet Body, 2 In. (OC-6)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- KILLARK Conduit Body, C Body, 3/4" Hub (C27SA)
- L.H. DOTTIE L.H. Dottie 4'' LL Threaded Conduit Body w/ Cover & Gasket (LL400CG)
- Killark Conduit Bodies & Covers