Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, L
Mfr # GECLT-2M
Zoro # G0380597
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GECLT-2M
- Zoro # G0380597
- UPC # 783936210858
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Overall Width | 6 in |
Trade Size | 3/4 in |
Overall Height | 4 3/8 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Length | 6 3/8 in |
Thread Size | 3/4 in |
Dimensions | 6.375 in x 6 in x 4.375 in |
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 4 3/8 in, Overall Length 6 3/8 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover 2GOU, 4GOU, GECBCB, GECBCM, GECEY, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 19 cu in, Body Style L, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW20W)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DFX)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Brown (HS365-S100-BROWN)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-2M)
- KILLARK Conduit Body Cover, 3/4 in. (270)
- KILLARK Conduit Body Cover, 1/2 in. (170)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLL-4)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLB-4)
- KILLARK Conduit Outlet Body, Aluminum, T (GECTT-2)
- CROUSE HINDS CONDULET MARK 9 ALUMINUM TB 2IN CONDUIT OUTLET BODIES AND Box, 2PK (TB69)
- Killark Conduit Bodies & Covers