Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, E
Mfr # GECET-3M
Zoro # G6653175
product price: $97.35
/ea
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GECET-3M
- Zoro # G6653175
- UPC # 783936210803
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Width | 5.875 in |
Height | 4.25 in |
Length | 6.125 in |
Compatible Conduit Trade Size | 1 in |
Trade Size | 1 in |
Overall Length | 6 1/8 in |
Overall Height | 4 1/4 in |
Overall Width | 5 7/8 in |
Thread Size | 1 in |
Each - Width | 5.875 in |
Dimensions | 6.125 in x 5.875 in x 4.25 in |
Size | 6.125 in x 5.875 in x 4.25 in |
Description
Conduit Outlet Body, Overall Width 5 7/8 in, Overall Height 4 1/4 in, Overall Length 6 1/8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 19 cu in, Body Style E, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 135 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 1, Shape E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.25" x 25FT- Red (HS3-125-25-RD)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C849)
- ZORO SELECT Clamp, Aluminum, Dia 3/16 In, PK50 (CO0309AL)
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. (46-315UVBM)
- KILLARK Conduit Body, 13 cu. in. Capacity, LB Body (LB38)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (OLL-2M)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-8)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-3M)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-2)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- RACO Conduit Outlet Body, C Style, 2" Hub Sz (RC200)
- Killark Conduit Bodies & Covers