Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, E
Mfr # GECET-2M
Zoro # G1431893
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # GECET-2M
- Zoro # G1431893
- UPC # 783936210797
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Length | 6.88 in |
Width | 3.75 in |
Height | 5.5 in |
Overall Length | 6 7/8 in |
Overall Height | 5 1/2 in |
Trade Size | 3/4 in |
Overall Width | 3 3/4 in |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Each - Width | 3.750 in |
Size | 6.88 in x 3.75 in x 5.5 in |
Dimensions | 6.88 in x 3.75 in x 5.5 in |
Description
Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 5 1/2 in, Overall Length 6 7/8 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 18 cu in, Body Style E, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 135 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 1, Shape E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Pigtail, 3 Wire, Chassis Ground, Slim-line (66841)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB2)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362DSGL)
- KILLARK Conduit Outlet Body, Aluminum, L (GECLT-2)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (OLL-5M)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-8)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (OLB-1)
- KILLARK Conduit Body Gasket, Killark GES Series (GES-RG)
- KILLARK Conduit Outlet Body, C, 1/2 In. (C17)
- CROUSE-HINDS 1 LL FORM 7 CNDT BODY (LL37)
- Killark Conduit Bodies & Covers