Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, E
Mfr # GECET-1M
Zoro # G3258516
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GECET-1M
- Zoro # G3258516
- UPC # 783936210780
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Length | 5.34 in |
Width | 5.75 in |
Height | 4.25 in |
Thread Size | 1/2 in |
Trade Size | 1/2 in |
Overall Height | 4 1/4 in |
Overall Width | 5 3/4 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Length | 5 5/16 in |
Each - Width | 5.750 in |
Dimensions | 5.34 in x 5.75 in x 4.25 in |
Size | 5.34 in x 5.75 in x 4.25 in |
Description
Conduit Outlet Body, Overall Width 5 3/4 in, Overall Height 4 1/4 in, Overall Length 5 5/16 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 18 cu in, Body Style E, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 135 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 1, Shape E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, Orchid (NHC1038)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M165)
- ENM Hour Meter, LCD, Flush Round, 2 in. dia. (T1160EB)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Single Throw, 10A 250V/10A 125V, Spade Terminals, (HBL11SP)
- KILLARK Conduit Body Gasket, 1 in., Design: Lay In (GASK573)
- KILLARK Body, Outlet, 3/4 In (GRSS-2M)
- KILLARK Conduit Outlet Body, 2 In. (OC-6)
- KILLARK Conduit Body, 12.0 cu. in. Capacity (OX-3M)
- KILLARK Conduit Outlet Body, LL, 1/2 In. (OLL-1)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (OT-2M)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50)
- Killark Conduit Bodies & Covers