Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, C, 3/4 In.
Mfr # C27
Zoro # G2045967
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # C27
- Zoro # G2045967
- UPC # 783936011417
- Country of Origin Multiple
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Overall Height | 2 in |
Trade Size | 3/4 in |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Length | 7 in |
Overall Width | 2 in |
Length | 7 in |
Height | 2 in |
Width | 2.000 in |
Dimensions | 7 in x 2 in x 2 in |
Each - Width | 2.000 in |
Description
Conduit Outlet Body, Overall Width 2 in, Overall Height 2 in, Overall Length 7 in, Weight 1.31 lb, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover 270, 270C, 270CG, 270CGSA, 270CSA, 270G, 270GSA, 270SA, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 7 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4080L225PC)
- SIEMENS Control Transformer, 75 VA, 55 °C, 120V AC, 240/480V AC (MT0075A)
- AIRHEAD Airhead AHBV-2 Boston Valves - Pack of 2 (AHBV-2)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6BV)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (LB47)
- KILLARK Conduit Body Cover, Steel, Screw In (OL-45M)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (OLL-3M)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (C57)
- KILLARK Conduit Body Gasket, 2 in. (OL-6-RG)
- CANTEX Conduit Outlet Body, PVC, E (5133156)
- Killark Conduit Bodies & Covers