Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, C, 1 In.
Mfr # GESCT-3M
Zoro # G6763136
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GESCT-3M
- Zoro # G6763136
- UPC # 783936211350
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Width | 6 in |
Length | 8.25 in |
Height | 7 in |
Thread Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Height | 7 in |
Overall Length | 8 1/4 in |
Trade Size | 1 in |
Overall Width | 6 in |
Each - Width | 6.000 in |
Dimensions | 8.25 in x 6 in x 7 in |
Size | 8.25 in x 6 in x 7 in |
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 7 in, Overall Length 8 1/4 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover GESBC, GESEY, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 42 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ262I)
- FLEX-STRUT Angle, Open, 45 deg., 4-Hole (FS-5145-45 E/G)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 12V DC, 120W, 10A, DIN Rail (1SVR427035R1000)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- KILLARK Conduit Body Cover, 2 in. (670)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (OLL-5M)
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (LR17)
- KILLARK Conduit Body Gasket, 1/2 in. (GASK571)
- KILLARK Conduit Body, Form 7, 3/4" Hub (X27)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (GECTT-2M)
- CALBOND Conduit Body, Type C, FM7, 1/2 in., PVC (PV0500C17)
- Killark Conduit Bodies & Covers