Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, C, 1 In.
Mfr # GECCT-3M
Zoro # G6399881
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GECCT-3M
- Zoro # G6399881
- UPC # 783936210766
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Compatible Conduit Trade Size | 1 in |
Overall Height | 4 3/8 in |
Thread Size | 1 in |
Overall Length | 6 3/8 in |
Trade Size | 1 in |
Overall Width | 5 7/8 in |
Width | 5.875 in |
Length | 6.375 in |
Height | 4.375 in |
Dimensions | 6.375 in x 5.875 in x 4.375 in |
Size | 6.375 in x 5.875 in x 4.375 in |
Each - Width | 5.875 in |
Description
Conduit Outlet Body, Overall Width 5 7/8 in, Overall Height 4 3/8 in, Overall Length 6 3/8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover 2GOU, 4GOU, GECBCB, GECBCM, GECEY, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 19 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Lampholder, Nonmetal., White (PLTS100WH)
- HUBBELL 20A Watertight Locking Connector 3P 4W 250VAC L15-20R (HBL27W75BK)
- ABB CAL16-11B, AUX.CONTACT, 1-NO/1-NC, 43443132 (CAL16-11B)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (XTCE012B10B)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OT-5)
- KILLARK Conduit Body, LB Body, 3/4" Hub (LB28)
- KILLARK Conduit Outlet Body, TB, 3/4 In. (OTB-2)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (OT-3M)
- KILLARK Conduit Body, 181 cu. in Capacity, LR Body (OLR-8)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, CA (GRJCA50)
- Killark Conduit Bodies & Covers