Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, 4 In.
Mfr # MOLBD-0M
Zoro # G6584435
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 4
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # MOLBD-0M
- Zoro # G6584435
- UPC # 783936555386
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 |
Conduit Outlet Body Hub Size | 4 in |
Conduit Outlet Hub Size | 4" |
Overall Width | 6 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Length | 29 in |
Trade Size | 4 in |
Overall Height | 10 in |
Thread Size | 4 in |
Length | 29 in |
Width | 6.000 in |
Height | 10 in |
Each - Width | 6.000 in |
Dimensions | 29 in x 6 in x 10 in |
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 10 in, Overall Length 29 in, Trade Size 4 in, Compatible Conduit Trade Size 1/2 in, Hub Size 4 in, Iron, Moguls, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 1,449.9 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 100A, 2 Pole, 120/240V AC (THQB21100)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA39A5)
- ABB Liquid Tight Connector, 3/4in., Silver (2932SST)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52M1X)
- KILLARK Conduit Outlet Body, C, 1/2 In. (OC-1)
- KILLARK Conduit Outlet Body, Aluminum, C (GECCT-1)
- KILLARK Conduit Outlet Body, LB, 3/4 In. (OLB-2)
- KILLARK Conduit Body, C Body, 3/4" Hub (C27SA)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (OLB-3M)
- KILLARK Conduit Outlet Body, Iron, TB (TB27)
- APPLETON ELECTRIC Conduit Body Cover, 2 in, Aluminum, Form 85 (K200-A)
- Killark Conduit Bodies & Covers