Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, 4 In.
Mfr # MOC-0M
Zoro # G6773697
product price: $1,193.99
/ea
Free Shipping & Returns
$1,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 4
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MOC-0M
- Zoro # G6773697
- UPC # 783936555089
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 |
Conduit Outlet Body Hub Size | 4 in |
Conduit Outlet Hub Size | 4" |
Compatible Conduit Trade Size | 4 in |
Thread Size | 4 in |
Overall Height | 8 in |
Overall Length | 36 in |
Trade Size | 4 in |
Overall Width | 6 in |
Width | 6.000 in |
Height | 8 in |
Length | 36 in |
Each - Width | 6.000 in |
Dimensions | 36 in x 6 in x 8 in |
Description
Conduit Outlet Body, Overall Width 6 in, Overall Height 8 in, Overall Length 36 in, Trade Size 4 in, Compatible Conduit Trade Size 4 in, Hub Size 4 in, Iron, Moguls, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 1,524.5 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 48" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-548UVB)
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 2P (HBL7852D)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA54-6S-BL-NBL)
- CHECKERS Guard Dog Cable Protectors (GDEC5X125)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (OLL-2M)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-1CG)
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-3CG)
- KILLARK Conduit Body Gasket, 2 in. (GASK576)
- KILLARK Conduit Outlet Body, LB, 3/4 In. (OLB-2)
- O-Z/GEDNEY BOX OF 2 LB 1-1/4IN CONDUIT OUTLET BODIES AND BOX, 2PK (LB125)
- Killark Conduit Bodies & Covers