Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, 3 In.
Mfr # MOLBD-8M
Zoro # G7034824
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MOLBD-8M
- Zoro # G7034824
- UPC # 783936555362
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 |
Conduit Outlet Body Hub Size | 3 in |
Conduit Outlet Hub Size | 3" |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 8 in |
Trade Size | 3 in |
Overall Length | 22 in |
Overall Width | 5 in |
Thread Size | 3 in |
Height | 8 in |
Length | 22 in |
Width | 5.000 in |
Each - Width | 5.000 in |
Dimensions | 22 in x 5 in x 8 in |
Description
Conduit Outlet Body, Overall Width 5 in, Overall Height 8 in, Overall Length 22 in, Trade Size 3 in, Compatible Conduit Trade Size 1/2 in, Hub Size 3 in, Iron, Moguls, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 742.5 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Push-In, 8-Port, PK50 (10-PC8)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EAXX)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 125/250V (HBL4100B12W)
- MS SEDCO Activation Plates (59J-WSS)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (OLL-2M)
- KILLARK Conduit Outlet Body, T, 1/2 In. (OT-1)
- KILLARK Conduit Outlet Body, TB, 1/2 In. (OTB-1)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-1M)
- KILLARK Conduit Outlet Body, 2 In. (OT-6)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- HOMESTEAD 2in. Non Metallic Conduit Body Type LB (HO770858)
- Killark Conduit Bodies & Covers