Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, 2 In.
Mfr # T67
Zoro # G1871624
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # T67
- Zoro # G1871624
- UPC # 783936011356
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Trade Size | 2 in |
Overall Height | 4 7/8 in |
Thread Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Overall Length | 10 7/8 in |
Overall Width | 4 7/8 in |
Width | 4.875 in |
Length | 10.875 in |
Height | 4.875 in |
Each - Width | 4.875 in |
Dimensions | 10.875 in x 4.875 in x 4.875 in |
Description
Conduit Outlet Body, Overall Width 4 7/8 in, Overall Height 4 7/8 in, Overall Length 10 7/8 in, Weight 5.21 lb, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover 670G, Iron, Duraloy 7, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 50 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 60A, 2 Pole, 120/240V AC (Q260)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 2 Box Mount Blank, White (PJ23W)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 5' W x 6' H Panel (RT56)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (T27)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-3)
- KILLARK Conduit Body, 42 cu. in. Capacity, LR Body (LR58)
- KILLARK Conduit Body, 4.0 cu. in. Capacity, X Body (X17SA)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (GECLBT-2M)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (OLR-3M)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/2 In. (GRLB150)
- Killark Conduit Bodies & Covers