Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, 2 In.
Mfr # OT-6M
Zoro # G2880814
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OT-6M
- Zoro # G2880814
- UPC # 783936480770
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Thread Size | 2 in |
Overall Width | 8 1/4 in |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 5 3/8 in |
Overall Length | 13 7/8 in |
Height | 5.375 in |
Width | 8.250 in |
Length | 13.875 in |
Each - Width | 8.250 in |
Dimensions | 13.875 in x 8.25 in x 5.375 in |
Description
Conduit Outlet Body, Overall Width 8 1/4 in, Overall Height 5 3/8 in, Overall Length 13 7/8 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Compatible Cover OL-60M, Iron, O, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 70 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Touch-Safe UL Light Switch, 0x0x0, T13 (LDSWITCH)
- GE Miniature Circuit Breaker, THQB Series 15A, 2 Pole, 120/240V AC (THQB2115)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Emitter Xub (XUB2AKSNM12T)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM030)
- KILLARK Conduit Body Cover, 1-1/2 in. (570)
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- KILLARK Conduit Body, 48 cu. in. Capacity, LB Body (LB67SA)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- KILLARK Conduit Body, 11.0 cu. in. Capacity (X37)
- KILLARK Conduit Body, Form 5, 3/4" Hub (OX-2M)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (C50T-A)
- Killark Conduit Bodies & Covers