Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, 2 In.
Mfr # MOT-6M
Zoro # G6827265
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 2
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MOT-6M
- Zoro # G6827265
- UPC # 783936555645
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Width | 4 in |
Height | 5 in |
Length | 19 in |
Thread Size | 2 in |
Overall Length | 19 in |
Trade Size | 2 in |
Overall Height | 5 in |
Compatible Conduit Trade Size | 2 in |
Overall Width | 4 in |
Dimensions | 19 in x 4 in x 5 in |
Each - Width | 4.000 in |
Description
Conduit Outlet Body, Overall Width 4 in, Overall Height 5 in, Overall Length 19 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Iron, Moguls, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 255.5 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No, Hub Style Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11540)
- DISCO Blue Heat Shrink Butt Conn 14-16 AWG Solder/Seal Type PK15 (10712PK)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86151)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-1)
- KILLARK Conduit Body, LR Body, Flat Back, Form 5 (OLR-7M)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (T27)
- KILLARK Conduit Outlet Body, LR, 1/2 In. (OLR-1)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In. (C27)
- KILLARK Conduit Body, C Body, 3/4" Hub (C27SA)
- KILLARK Conduit Outlet Body, LL, 1/2 In. (OLL-1)
- Killark Conduit Bodies & Covers