Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, 2 In.
Mfr # GEJTT-6M
Zoro # G7127014
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GEJTT-6M
- Zoro # G7127014
- UPC # 783936211251
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Thread Size | 2 in |
Overall Length | 10 1/4 in |
Overall Height | 5 in |
Overall Width | 8 1/2 in |
Compatible Conduit Trade Size | 2 in |
Trade Size | 2 in |
Length | 10.25 in |
Height | 5 in |
Width | 8.500 in |
Size | 10.25 in x 8.5 in x 5 in |
Each - Width | 8.500 in |
Dimensions | 10.25 in x 8.5 in x 5 in |
Description
Conduit Outlet Body, Overall Width 8 1/2 in, Overall Height 5 in, Overall Length 10 1/4 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 75 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 3, Shape LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Selector Switch Knob, Lever, Red, 30mm (10250TKR)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 3 Pole, 240V AC (B320H)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 3" x 1' (6-Pack) (G1.5X3BL6)
- ZORO SELECT Device, Ivory, Switch/Pilot Light Wiring (RC109I)
- KILLARK Conduit Outlet Body, Iron, LR, 1/2 In. (LR17)
- KILLARK Conduit Body, LB Body, 3/4" Hub (LB28)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OT-5M)
- KILLARK Conduit Body, 181 cu. in Capacity, LR Body (OLR-8)
- KILLARK Conduit Body Cover, 1/2 in. (170)
- KILLARK Conduit Outlet Body, LR, 1/2 In. (OLR-1)
- KILLARK Conduit Outlet Body, LB, 1 In. (OLB-3)
- Killark Conduit Bodies & Covers