Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, 2 In.
Mfr # GEJCT-6M
Zoro # G7007761
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # GEJCT-6M
- Zoro # G7007761
- UPC # 783936211114
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Overall Length | 8 5/8 in |
Overall Height | 4 3/8 in |
Trade Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Thread Size | 2 in |
Description
Conduit Outlet Body, Overall Height 4 3/8 in, Overall Length 8 5/8 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Iron, GE, Compatible Conduit Type RMC, Back Type Flat, Body Capacity 75 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Powder Coated, For Use With RMC, Hazardous Location Yes, Hub Style Threaded, Number of Hubs 2, Shape C, Standards UL, Thread Gender Female, Thread Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER HUB CLOSURE 2"" (ARP00006CH2)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A6044NFSS)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Red, Sold by the FT (F180411202)
- KILLARK Conduit Outlet Body, Iron, TB (TB37)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OT-4)
- KILLARK Conduit Outlet Body, T, 3/4 In. (OT-2)
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (LR67)
- KILLARK Conduit Body Gasket, 2 in. (OL-6-RG)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-3)
- CARLON Body Conduit Pvc Type Lr 3/4In (E985E-CTN)
- Killark Conduit Bodies & Covers