Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, 2-1/2 In.
Mfr # MOT-7M
Zoro # G6955977
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 2-1/2
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MOT-7M
- Zoro # G6955977
- UPC # 783936555652
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2-1/2 |
Conduit Outlet Body Hub Size | 2 1/2 in |
Conduit Outlet Hub Size | 2-1/2" |
Length | 28 in |
Height | 6 in |
Width | 5 in |
Overall Width | 5 in |
Thread Size | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Overall Length | 28 in |
Trade Size | 2 1/2 in |
Overall Height | 6 in |
Dimensions | 28 in x 5 in x 6 in |
Each - Width | 5.000 in |
Description
Conduit Outlet Body, Overall Width 5 in, Overall Height 6 in, Overall Length 28 in, Trade Size 2 1/2 in, Compatible Conduit Trade Size 2 1/2 in, Hub Size 2 1/2 in, Iron, Moguls, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 659.6 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 10 in D (SCE-24H2410LP)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440C)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604NK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Clear (HS365-S100-Clear)
- KILLARK Conduit Body Gasket, 1 in., Design: Lay In (GASK573)
- KILLARK Conduit Body Gasket, 1-1/4 in., Design: Lay In (GASK574)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (OLL-2M)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OC-4)
- KILLARK Conduit Outlet Body, T, 1/2 In. (T17)
- KILLARK Conduit Body, 7.0 cu. in. Capacity, X Body (X27SA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 2 In. (C68)
- Killark Conduit Bodies & Covers