Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, Iron, 1-1/4 In.
Mfr # MOT-4M
Zoro # G7211041
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1-1/4
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # MOT-4M
- Zoro # G7211041
- UPC # 783936555621
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1-1/4 |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Width | 3 in |
Length | 13 in |
Height | 4 in |
Overall Length | 13 in |
Compatible Conduit Trade Size | 1 1/4 in |
Thread Size | 1 1/4 in |
Overall Height | 4 in |
Overall Width | 3 in |
Trade Size | 1 1/4 in |
Each - Width | 3.000 in |
Dimensions | 13 in x 3 in x 4 in |
Description
Conduit Outlet Body, Overall Width 3 in, Overall Height 4 in, Overall Length 13 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Iron, Moguls, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 104.9 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST, Silver (FF2H)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 60 in D, NEMA 3R (RSCG080860NK)
- BELL OUTDOOR Extension Box, NOVAL Accessory, 1 Gang, Aluminum, Extension/Adapter (5406-0)
- SQUARE D Molded Case Circuit Breaker, BDL Series 70A, 3 Pole, 347/600V AC, B Curve (BDL36070)
- KILLARK Conduit Body Cover, Steel, Screw In (OL-45M)
- KILLARK Conduit Outlet Body, Aluminum, C (GEBC-4)
- KILLARK Body, Outlet, 3/4 In (GRSS-2)
- KILLARK Conduit Outlet Body, T, 1/2 In., Conduit Outlet Body Capacity: 4.0 cu in (OT-1M)
- KILLARK Conduit Outlet Body, X, 1/2 In. (VLJX-1WW)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB, Conduit Outlet Hub Size: 1-1/2" (OLB-5CG)
- CANTEX Conduit Outlet Body, PVC, E (5133154)
- Killark Conduit Bodies & Covers